Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Silver, Gloss

  • Mfr # B33-161-434

  • Zoro # G204078888


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified, RoHS Compliant, UL Recognized
Label Material
Metallized Polyester
Maximum Service Temperature
194 Degrees F
Product Type
Thermal Transfer Printable Label
Labels per Roll
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-161-434
Zoro #
G204078888
UPC #
888434563847
Country of Origin
United States

Dimensions

Label Height
4 in
Label Width
4 in
Label Thickness
0.004 in

Details

Standards
CSA Certified, RoHS Compliant, UL Recognized
Label Material
Metallized Polyester
Maximum Service Temperature
194 Degrees F
Product Type
Thermal Transfer Printable Label
Labels per Roll
350
Label Shape
Rectangle
For Print Method
Thermal Transfer
Material Properties
Metallized
Indoor/Outdoor Usage
Outdoor
Printer Series Compatibility
BBP33, i3300, i5300
Label Color
Silver
Recommended Ribbon
B30-R6000
Labels per Row
1
Application
Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Adhesive Properties
Permanent Adhesive
Adhesive
Adhesive
Material Series
B-434
Inkjet Printable
No
Item
Label
Resistance Properties
Abrasion-Resistant, Humidity Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Label Finish
Gloss
Preprinted Text
No Legend
Compatible Mfr Part Number
149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711
Secondary Label Included
No
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Silver, Label Finish Gloss, Label Height 4 in, Label Material Metalized Polyester, Label Width 4 in, Labels per Roll 350, Printer Series Compatibility BBP33, i3300, i5300, Adhesive Properties Permanent Adhesive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.