Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-3-767

  • Zoro # G312530452


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Application
Electronic Component, Printed Circuit Board
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Indoor/Outdoor Usage
Indoor
Labels per Roll
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-3-767
Zoro #
G312530452
UPC #
888434628089
Country of Origin
Mexico

Dimensions

Label Height
3/8 in
Label Thickness
4.1 mil
Core Diameter
1 in
Roll Width
1/4 in
Label Width
3/8 in

Details

Standards
California Prop 65, Compliant with Directive 2011/65/EU and 2015/863
Application
Electronic Component, Printed Circuit Board
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Indoor/Outdoor Usage
Indoor
Item
Label
Labels per Roll
500
Minimum Service Temperature
-112 Degrees F
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter)
Labels per Row
1
Material Series
B-767
Label Color
White
Preprinted Text
None
Label Material
Polyimide
Adhesive Material
Acrylic
Maximum Service Temperature
572 Degrees F
Inkjet Printable
No
Product Type
Thermal Transfer Printable Label
Label Shape
Rectangle
Recommended Ribbon
M61-R6310, M7-R6300
For Print Method
Thermal Transfer
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Adhesive Properties
Permanent Adhesive
Material Properties
Abrasion-Resistant, Chemical-Resistant, Fluid-Resistant, High Temperature-Resistant, Humidity-Resistant, Low Temperature-Resistant
Label Finish
Gloss
Preprinted Images
None
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ91, 5UCU5, 803TT2, 803TT8, 803V07, 803V08, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyimide, Label Width 3/8 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M611, M710 (with Media Adapter), Vial/Tube Size Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.