Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # M6-3-797

  • Zoro # G212530392


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Standards
Compliant with Directive 2011/65/EU and 2015/863
Application
Circuit Board Labelling
Adhesive
Adhesive
Labels per Roll
750
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-3-797
Zoro #
G212530392
UPC #
888434628010
Country of Origin
United States

Dimensions

Core Diameter
1 in
Label Height
3/8 in
Label Thickness
4.1 mil
Roll Width
38 3/32 mm
Label Width
3/8 in

Details

Standards
Compliant with Directive 2011/65/EU and 2015/863
Item
Label
Application
Circuit Board Labelling
Adhesive
Adhesive
Labels per Roll
750
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Adhesive Properties
Permanent Acrylic
Adhesive Material
Acrylic
Label Material
Polyimide
Preprinted Text
None
Labels per Row
1
Material Series
B-797
Label Finish
Gloss
For Print Method
Thermal Transfer
Minimum Service Temperature
-80 Degrees C
Preprinted Images
None
Label Shape
Rectangle
Recommended Ribbon
M61-R6310, M7-R6300
Maximum Service Temperature
300 Degrees C
Label Color
White
Compatible Mfr Part Number
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Material Properties
Harsh Wash-Resistant, Solvent-Resistant
Product Type
Heat Resistant Polyimide Labels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Heat-Resistant, Low Temperature-Resistant, Solvent-Resistant
Label Media Format
Precut Roll

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ91, 5UCU5, 803TT2, 803TT8, 803V07, 803V08, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color White, Label Finish Gloss, Label Height 3/8 in, Label Material Polyimide, Label Width 3/8 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.