Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, White, Gloss

  • Mfr # THT-43-797-10

  • Zoro # G613990696


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
White
Printer Series Compatibility
A8500, BBP12, BBP81, I5100, I7100, IP Series, PR Plus, THT 3 in Core Printers
Label Material
Polyimide
Adhesive
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-43-797-10
Zoro #
G613990696
UPC #
888434621967
Country of Origin
United States

Dimensions

Label Height
1/4 in
Label Thickness
0.0044 in
Label Width
1 1/4 in
Core Diameter
3 in

Details

Item
Precut Label Roll
Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
White
Printer Series Compatibility
A8500, BBP12, BBP81, I5100, I7100, IP Series, PR Plus, THT 3 in Core Printers
Label Material
Polyimide
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Harsh Wash-Resistant, Heat-Resistant, Humidity-Resistant, Solvent-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
10,000
Standards
Directive 2011/65/EU and 2015/863
Material Series
B-797
Label Shape
Rectangle
Recommended Ribbon
IP-R6306, R6306
For Print Method
Thermal-Transfer
Labels per Row
1
Adhesive Material
Acrylic
Material Properties
Harsh Wash-Resistant, Solvent-Resistant
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-94 Degrees F
Maximum Service Temperature
572 Degrees F
Compatible Mfr Part Number
149452, 149453, 149455, 149456, 176706, 176714, 176722

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 822HZ7, 822J01, 822J04, Compatible Mfr Part Number 149452, 149453, 149455, 149456, 176706, 176714, 176722, Label Color White, Label Finish Gloss, Label Height 1/4 in, Label Material Polyimide, Label Width 1 1/4 in, Labels per Roll 10,000, Printer Series Compatibility A8500, BBP12, BBP81, I5100, I7100, IP Series, PR Plus, THT, Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.