Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-250-2492
  • Zoro # G115721842

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Material Series
B-2492
Product Type
Pre-Cut Label Stock Roll
Minimum Service Temperature
-320 Degrees F
Labels per Row
1
Material Properties
Cryogenic, Inkjet Print-Receptive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-250-2492
Zoro #
G115721842
UPC #
888434625255
Country of Origin
United States
Material Series
B-2492
Product Type
Pre-Cut Label Stock Roll
Minimum Service Temperature
-320 Degrees F
Labels per Row
1
Material Properties
Cryogenic, Inkjet Print-Receptive
Resistance Properties
Chemical-Resistant, Low Temperature-Resistant, Solvent-Resistant, Water-Resistant
Maximum Service Temperature
266 Degrees F
Labels per Roll
1,000
Adhesive Material
Acrylic
Indoor/Outdoor Usage
Indoor
Compatible Mfr Part Number
P-CMY-1, P-K-1
Adhesive Properties
Permanent Adhesive
For Print Method
Inkjet
Label Color
White
Preprinted Images
None
Recommended Ribbon
P-CMY-1, P-K-1
Printer Series Compatibility
J7300
Preprinted Text
No Legend
Label Finish
Matte
Item
Pre-Cut Label Stock Roll
Label Shape
Circle, Rectangle
Label Material
Polyester
Adhesive
Adhesive
Inkjet Printable
Yes
Label Media Format
Precut Roll
Secondary Label Included
Secondary Label Included
Standards
RoHS

Dimensions

Roll Length
1/2 in
Label Thickness
0.0043 in
Label Height
1/2 in
Core Diameter
3 in
Label Width
1 in
Roll Width
1 in
Vial/Tube Size
2.0 mL

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 1,000, Printer Series Compatibility J7300, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Inkjet Print-Receptive, Material Series B-2492, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.