Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-262-2585
  • Zoro # G915722476
product price: 
$
303.99
/ea
Free Shipping & Returns

Key Features

Resistance Properties
Abrasion-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Label Thickness
0.0088 in
Inkjet Printable
Yes
Adhesive
Adhesive
Maximum Service Temperature
140 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-262-2585
Zoro #
G915722476
UPC #
888434625026
Country of Origin
United States
Resistance Properties
Abrasion-Resistant, UV-Resistant, Water-Resistant, Weather-Resistant
Inkjet Printable
Yes
Adhesive
Adhesive
Maximum Service Temperature
140 Degrees F
Compatible Mfr Part Number
P-CMY-1, P-K-1
Adhesive Properties
Aggressive Adhesive
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
Secondary Label Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Label Material
Polypropylene
Material Series
B-2585
Product Type
Pre-Cut Label Stock Roll
For Print Method
Inkjet
Label Shape
Rectangle
Recommended Ribbon
P-CMY-1, P-K-1
Label Finish
Matte
Labels per Row
1
Printer Series Compatibility
J7300
Item
Pre-Cut Label Stock Roll
Labels per Roll
250
Label Media Format
Precut Roll
Label Color
White
Preprinted Text
No Legend
Standards
RoHS
Adhesive Material
Acrylic
Material Properties
Inkjet Print-Receptive
Preprinted Images
None

Dimensions

Label Thickness
0.0088 in
Roll Width
4 1/8 in
Roll Length
6 3/32 in
Label Height
6 3/32 in
Label Width
4 1/8 in
Core Diameter
3 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 6 3/32 in, Label Material Polypropylene, Label Width 4 1/8 in, Labels per Roll 250, Printer Series Compatibility J7300, Adhesive Properties Aggressive Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2585, Recommended Ribbon P-CMY-1, P-K-1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.