Shop BRADY

Pre-Cut Label Stock Roll, White, Matte

  • Mfr # J-76-2475
  • Zoro # G015722031

product price: 
$
343.99
/ea
Free Shipping & Returns

Key Features

Compatible Mfr Part Number
P-CMY-1, P-K-1
Indoor/Outdoor Usage
Indoor
Adhesive Properties
Permanent Adhesive
Label Color
White
Adhesive Material
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J-76-2475
Zoro #
G015722031
UPC #
888434624807
Country of Origin
United States
Item
Pre-Cut Label Stock Roll
Compatible Mfr Part Number
P-CMY-1, P-K-1
Indoor/Outdoor Usage
Indoor
Adhesive Properties
Permanent Adhesive
Label Color
White
Adhesive Material
Acrylic
Adhesive
Adhesive
Inkjet Printable
Yes
For Print Method
Inkjet
Labels per Roll
500
Minimum Service Temperature
-40 Degrees F
Label Material
Polyester
Label Finish
Matte
Label Shape
Rectangle
Material Series
B-2475
Resistance Properties
Chemical-Resistant
Preprinted Images
None
Material Properties
Inkjet Print-Receptive
Product Type
Pre-Cut Label Stock Roll
Secondary Label Included
Secondary Label Not Included
Maximum Service Temperature
176 Degrees F
Label Media Format
Precut Roll
Labels per Row
1
Standards
RoHS, UL
Printer Series Compatibility
J7300
Recommended Ribbon
P-CMY-1, P-K-1
Preprinted Text
No Legend

Dimensions

Core Diameter
3 in
Label Height
3 in
Roll Width
4 in
Roll Length
3 in
Label Thickness
0.0047 in
Label Width
4 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 847NW1, 847NW2, Compatible Mfr Part Number P-CMY-1, P-K-1, Label Color White, Label Finish Matte, Label Height 3 in, Label Material Polyester, Label Width 4 in, Labels per Roll 500, Printer Series Compatibility J7300, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2475, Recommended Ribbon P-CMY-1, P-K-1, Resistance Properties Chemical-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.