Shop BRADY
See all product information
Create Account
Pre-Cut Label Stock Roll, White, Matte
- Mfr # J20-179-2595
- Zoro # G608583384
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Application
Facility Identification;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Pipe and Valve Marking;Safety Identification;Warehouse Marking
Width
1 in
Color
White
Label Maker Tape Thickness
0.0054 in
Material
Inkjet Receptive Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 1 in
- Label Maker Tape Thickness
- 0.0054 in
- Size
- 1 in H x 1 in W
- Height
- 1 in
- Label Height
- 1 in
- Label Thickness
- 0.0053 in
- Label Width
- 1 in
- Roll Width
- 1 in
- Roll Length
- 1 in
- Core Diameter
- 2 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P65, Compatible Mfr Part Number J2000, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Vinyl, Label Width 1 in, Labels per Roll 1,400, Printer Series Compatibility J2000, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.