Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-Cut Label Stock Roll, Yellow, Matte

  • Mfr # M6-2-724

  • Zoro # G308260783


product price: $67.89
/ea

Key Features

Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
Amber
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyimide
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-2-724
Zoro #
G308260783
UPC #
888434596951
Country of Origin
United States

Dimensions

Label Height
1/4 in
Roll Width
1/4 in
Label Thickness
0.0044 in
Label Width
1/4 in

Details

Item
Label
Application
Circuit Board Labeling, Component and Equipment Labeling
Label Color
Amber
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Label Material
Polyimide
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Wave Solder-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Standards
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, MIL-STD-202G, SAE-AS-81531
Labels per Roll
100
Includes
Roll of 100 Labels
Adhesive Material
Acrylic
Material Series
B-724
Label Shape
Rectangle
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Material Properties
Heat Resistant, Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-94 Degrees F
Labels per Row
1
Inkjet Printable
No
Secondary Label Included
No
Recommended Ribbon
M61-R4310, M7-R4300
For Print Method
Thermal-Transfer
Maximum Service Temperature
572 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Polyimide, Label Width 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.