Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Label, Red/Bk/Wht, Polyester, PK2, THTEL-25-483-1-DA

  • Mfr # THTEL-25-483-1-DA

  • Zoro # G5756606


product price: $349.99
/pk 2, $175.00/ea
Free Shipping & Returns

Key Features

Header
Danger
Material
Polyester
Width
4 in
Height
6 in
Standards
ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEL-25-483-1-DA
Zoro #
G5756606
UPC #
754473608804
Country of Origin
United States

Dimensions

Width
4 in
Height
6 in
Length
6 in
Label Height
4 in
Core Diameter
3 in
Label Thickness
0.004 in
Label Width
6 in

Details

Header
Danger
Material
Polyester
Standards
ASTM D 1000, ASTM D 2979, CSA Approved, UL Recognized
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red/Black/White
Header Background Color
Red
Mounting Style
Adhesive
Legend
Danger
Background Color
White
Item
Precut Label Roll
For Use With
LabelMark(TM) Standard Edition
Legend Color
Red/White
Application
Component Labeling
Labels per Roll
500
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
Adhesive
Adhesive
Compatible Mfr Part Number
IP-R6007, R6007
Adhesive Material
Rubber
Material Series
B-483A
Label Shape
Rectangle
Inkjet Printable
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
248 Degrees F
Preprinted Images
DANGER Header
For Print Method
Thermal-Transfer
Label Media Format
Precut Roll
Recommended Ribbon
IP-R6007, R6007
Labels per Row
1
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Material
Polyester
Secondary Label Included
No
Product Type
Pre-Printed Labels
Label Color
White
Adhesive Properties
Aggressive Permanent Adhesive
Preprinted Text
Danger

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA75, 2TYR3, Compatible Mfr Part Number IP-R6007, R6007, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 6 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A, Recommended Ribbon IP-R6007, R6007

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.