Pre-CutLabelStockRoll, White/Clear, Gloss
- Mfr # B33-382-712
- Zoro # G408583270
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling
Width
1 in
Material
Polyester
Height
0.75 in
Color
White, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 1 in
- Height
- 0.75 in
- Size
- 0.75 in H x 1 in W
- Label Maker Tape Thickness
- 0.007 in
- Label Height
- 3/4 in
- Roll Length
- 3/4 in
- Label Width
- 1 in
- Label Thickness
- 0.007 in
- Roll Width
- 1 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 54YN75, 54YN76, 54YN77, 792VR1, 792VR2, 792VR5, 792VR6, Compatible Mfr Part Number BBP33, i3300, i5300, Label Color Clear, White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 in, Labels per Roll 750, Printer Series Compatibility BBP33, i3300, i5300, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Series B-712
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.