Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pre-CutLabelStockRoll, White/Clear, Gloss

  • Mfr # M6-214-483

  • Zoro # G711755500


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White/Clear
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Label Material
Polyester
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6-214-483
Zoro #
G711755500
UPC #
888434627068
Country of Origin
United States

Dimensions

Label Width
1 in
Core Diameter
1 in
Label Height
2 in
Label Thickness
0.004 in

Details

Item
Pre-Cut Labels
Application
Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling
Label Color
White/Clear
Printer Series Compatibility
BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter)
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
250
Standards
CSA Certified, RoHS Compliant to 2011/65/EU (Pass 2015/863), UL969
Material Properties
Durable
Label Shape
Pyramid
Maximum Service Temperature
248 Degrees F
Inkjet Printable
No
Preprinted Images
No
Material Series
B-483A
Recommended Ribbon
M61-R6010, M7-R6000
Preprinted Text
No Legend
For Print Method
Thermal-Transfer
Adhesive Material
Rubber
Compatible Mfr Part Number
BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Labels per Row
1
Minimum Service Temperature
-40 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 803TT5, 803V06, 803V07, Compatible Mfr Part Number BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Label Color Clear, White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250, Printer Series Compatibility BMP61, BMP71 (with Media Adapter), M610, M611, M710 (with Media Adapter), Vial/Tube Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.