Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precaucion, Esta Puerta Debe Permanecer Cerrada, 14" W x 10" H, Rectangle, Aluminum

  • Mfr # 38337

  • Zoro # G7362107


product price: $25.69
/ea

Key Features

Header
Precaucion
Legend
Esta Puerta Debe Permanecer Cerrada
Height
10"
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38337
Zoro #
G7362107
UPC #
754473383374
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Item
Safety Sign
Header
Precaucion
Legend
Esta Puerta Debe Permanecer Cerrada
Sign Shape
Rectangle
Sign Material
Aluminum
Printed Language
Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Aluminum, Header Precaucion, Legend Esta Puerta Debe Permanecer Cerrada, Printed Language Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.