Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Precut Label Cartridge, White, Gloss
Mfr # M4-47-422
Zoro # G709483521
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M511
- Adhesive Adhesive
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Application Asset Tracking, Barcode Labeling, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, General Identification, Inventory and Inspection Labeling
- Indoor/Outdoor Usage Outdoor
Product Information
- Brand Brady
- MFR # M4-47-422
- Zoro # G709483521
- UPC # 888434591659
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Details
Description
Precut Label Cartridge, Compatible Grainger Part Number 20XX01, 20XX02, 20XX04, 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 29YJ26, 810HX3, 810HX4, Compatible Mfr Part Number BMP41, BMP51, BMP53, M511, Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Material Properties Not Applicable, Printer Series Compatibility BMP41, BMP51, BMP53, M511, Ribbon Color Black, Roll Length Not Applicable, Vial/Tube Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Contant Flow Breathing Tube (V30)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-01 (SPB-01)
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844148)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-9-427)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-116-427)
- BRADY Print-On Hook Material Label (M21-750-414)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18483)
- Brady Safety Labels