Zoro Homepage

Heat Shrink Label, 3:1 I.D. Shrink Ratio, 1-1/2 in I.D. Before Shrinking, Black, 2 in

  • Mfr # 2FR-1500-2-BK-S

  • Zoro # G4683360


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FR-1500-2-BK-S
Zoro #
G4683360
UPC #
66282091852
Country of Origin
United States

Dimensions

Length
2 in
Use with Wire Size
0.75 in to 1.45 in
Core Diameter (mm/cm/m)
76.20 mm
Height (in/ft/yd)
2.433 in
Web Width (mm/cm/m)
89.00 mm
Roll Width (in/ft/yd)
2 in
Use With Wire Size
0.75 in to 1.45 in

Description

Printable Shrink Tubing,2 In. W,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.