Shop BRADY
See all product information
Create Account
Printer i7100 600dpi Label Printer ESD-Protected Peel Model w/PWID Software
- Mfr # 150776
- Zoro # G008584486
product price:Â
$
5,568.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Ethernet;RS232;USB 2.0;USB Host
Includes
(1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM);(1) BradyPrinter i7100 600 dpi Peel Model Full ESD Printer (150776);(1) Configuration Settings Manual;(1) Owners Manual;(1) Product CD with Driver;(1) U.S. Type B Plug Power Cord;(1) USB Cable;(2) 1 In Ribbon Takeup Cores
Voltage
100 - 240 V @ 50 - 60 Hz
Printhead Resolution
600 dpi
Color Printing Capability
Single Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150776
- Zoro #
- G008584486
- UPC #
- 754473629939
- Country of Origin
- Germany
- Item
- Printer
- Printer Connectivity
- Ethernet;RS232;USB 2.0;USB Host
- Includes
- (1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM);(1) BradyPrinter i7100 600 dpi Peel Model Full ESD Printer (150776);(1) Configuration Settings Manual;(1) Owners Manual;(1) Product CD with Driver;(1) U.S. Type B Plug Power Cord;(1) USB Cable;(2) 1 In Ribbon Takeup Cores
- Voltage
- 100 - 240 V @ 50 - 60 Hz
- Printhead Resolution
- 600 dpi
- Color Printing Capability
- Single Color
- Features
- 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
- Application
- Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling
- Color
- Blue, Gray
- Maximum Labels per Day
- 7000
- Battery Type
- Lithium-manganese Battery
Dimensions
- Width
- 9.9 in
- Length
- 18.1 in
- Max. Label Width
- 4.33 in
- Height
- 11.4 in
Description
Perfect for electronics and clean room environments, the BradyPrinter i7100 Industrial Label Printer with full ESD cover withstands electrostatic discharge and produces reliable, high-accuracy labels. Full ESD cover mitigates the risk of electrostatic discharge. Peel configuration automatically peels labels from the liner. Print on the widest range of materials with confidence, including difficult to print materials. Prints ultra-sharp on labels as small as 0.125 in. with high accuracy. Charge reduces from 1,000V to 100V in less than two seconds. Ships with Brady Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options. Setup is stress free - Contact our Brady Technical Support Team and we will schedule a free phone setup appointment. Built in accordance with DIN EN 61340-5-1:2016.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.