Printer Label, White, Labels/Roll: Continuous
Mfr # THT-500-403
Zoro # G8368255
product price: $41.59
/eaKey Features
Application
General Purpose, Temporary Labeling
Label Color
White
Printer Series Compatibility
BRADYPRINTER i5100, BRADYPRINTER i7100
Label Material
Paper
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-500-403
Zoro #
G8368255
UPC #
754473613044
Country of Origin
United States
Dimensions
Width
1/2"
Label Width
1/2"
Label Maker Tape Thickness
0.0037"
Length
100 ft.
Roll Length
100 ft
Label Thickness
0.0037 in
Core Diameter
3 in
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 22NA73, 30CZ88, Compatible Mfr Part Number IP-R4306, R4311, Label Color White, Label Finish Matte, Label Material Paper, Material Properties Inkjet Print-Receptive, Water Dissolvable, Printer Series Compatibility BBP11, BBP12, i5100, i7100, IP Series, THT 3 In. Core Printers, Recommended Ribbon IP-R4306, R4311, Roll Length 100 ft, Width 1/2 in, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.