This item is Discontinued.

Brady Printer Ribbon, 4-21/64" W, 200 ft. L, Yellow B30-R10000-YL2

Printer Ribbon, 4-21/64" W, 200 ft. L, Yellow (Discontinued)

  • Mfr # B30-R10000-YL2
  • Zoro # G1581688
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-R10000-YL2
Zoro #
G1581688
UPC #
754473949198
Country of Origin
Mexico

Dimensions

Length
200 ft.
Width
4-21/64"
Size (WxL) - Label Printer Ribbons
4 5/16 in x 200 ft
Ribbon Length
200 ft
Ribbon Width
4 5/16 in

Details

Color
Yellow
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Item
Printer Ribbon
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
Yellow
Formulation
Resin
Characteristics
Color Ribbon
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Compatible Mfr Part Number
BBP35, BBP37, S3000
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Color
Yellow
Ribbon Formulation
Resin
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Series
R10000
Resistance Properties
Scratch-Resistant, Solvent-Resistant

Description

Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Ribbon Color Yellow, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.