This item is Discontinued.

Brady Printer Tape, White/Yellow, 100 ft. L 115774

Printer Tape, White/Yellow, 100 ft. L (Discontinued)

  • Mfr # 115774
  • Zoro # G5755014
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
115774
Zoro #
G5755014
UPC #
754473998417
Country of Origin
Mexico

Dimensions

Length
100 ft
Width
2-1/4"

Details

Item
Label Tape Cartridge
For Use With
GlobalMark(R) Printing System
Labels per Roll
Continuous
Adhesive
Yes
Printer Series Compatibility
GlobalMark
Application
Indoor/Outdoor
Color
White/Yellow
Label Type
Indoor/Outdoor
Background Color
White/Yellow
Tape Material
Vinyl Film
Standards
RoHS Compliant
Tape Format
Continuous Roll
Metal Detectable
No
Material
B595 Indoor/Outdoor Vinyl

Description

Label Tape Cartridge, Labels per Roll Continuous, Material B595 Indoor/Outdoor Vinyl, Label Type Indoor/Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.