Shop All Tags
Brady
Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear
Mfr # TH2-H
Zoro # G4830673
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Height 3 1/2 in
- Width 10 in
- Includes Magnetic Strips, Screws
Product Information
Dimensions
Height | 3 1/2 in |
Width | 10 in |
Overall Width | 10 in |
Overall Height | 3.5 in |
Details
Description
Prinzing Tag Holder, Cover Type Open Front, Overall Height 3.5 in, Overall Width 10 in, Product Type Tag Holder, For Use With Tags, Mount Type Adhesive Strips, Magnetic Strips and Screws, Pen Holder, Color Clear, Includes Magnetic Strips, Screws, Material Plastic, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 11-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1152E)
- MSA SAFETY Faceshield Visor, V-Gard Frames, PC, Clear (10115840)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-04-L)
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34L-406)
- BRADY Danger Tag, 7 1/2 in Height, 4 in (PLLT2)
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- BRADY Danger Tag, 5-1/2inHx3inW, Vinyl, PK10 (LT10)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65349)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- SEE ALL INDUSTRIES Inspection Rcd Tag, 5 x 3 In, Al, PK25 (TUF-INSP)
- Brady Tags