Private Property, Keep Out, 10" W x 7" H, Rectangle, Plastic, 124846
Mfr # 124846
Zoro # G8455190
product price: $9.55
/eaKey Features
Legend
Keep Out
Sign Material
Plastic
Height
7"
Thickness
0.059"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124846
Zoro #
G8455190
UPC #
754473724535
Country of Origin
China
Dimensions
Height
7"
Width
10"
Thickness
0.059"
Details
Item
Admittance Sign
Legend
Keep Out
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z535.2-2002; ASTM D 1593
Header
Private Property
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Red
Header Legend Color
White
Legend Style
Text
OSHA Compliant
No
Legend Color
Black
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Private Property, Legend Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.