Private Property, Keep Out, 14" W x 10" H, Rectangle, Polyester, 124850
Mfr # 124850
Zoro # G7399399
product price: $23.99
/eaKey Features
Legend
Keep Out
Sign Material
Polyester
Height
10"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124850
Zoro #
G7399399
UPC #
754473724573
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.010"
Details
Item
Admittance Sign
Legend
Keep Out
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
ANSI Z535.2-2002; ASTM D 2979
Printed Language
English
OSHA Compliant
No
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Header Legend Color
White
Legend Style
Text
Header
Private Property
Legend Color
Black
Sign Legend Text Color
Black
Description
Admittance Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Private Property, Legend Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.