
Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Gloss Finish
Mfr # B30C-2000-434
Zoro # G808583412
product price: $96.39
/ea
Free Shipping & Returns
Key Features
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Electrical Labeling
Width
2 in
Includes
Roll of 100 Feet
Length
2 in
Label Maker Tape Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30C-2000-434
Zoro #
G808583412
UPC #
888434563854
Country of Origin
Mexico
Dimensions
Width
2 in
Length
2 in
Size
2 in W x 100 ft L
Label Maker Tape Thickness
0.004 in
Details
Item
Label
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Electrical Labeling
Includes
Roll of 100 Feet
Label Maker Tape Finish
Gloss
Color
Silver
Material
Metallized Polyester
Description
Metallized Polyester B-434 labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Glossy, light gray finish gives labels a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. UL approved; CSA accepted. Service temperature of -40 to 194 deg F -40 to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.