Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Matte Finish

  • Mfr # B30C-2000-428

  • Zoro # G408583362


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Electrical Labeling
Width
2 in
Includes
Roll of 100 Feet
Length
2 in
Label Maker Tape Thickness
0.0047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-2000-428
Zoro #
G408583362
UPC #
888434564080
Country of Origin
Mexico

Dimensions

Width
2 in
Length
2 in
Label Maker Tape Thickness
0.0047 in
Size
2 in W x 100 ft L

Details

Item
Label
Application
Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification;Inventory and Inspection Labeling;Electrical Labeling
Color
Light Gray
Includes
Roll of 100 Feet
Material
Metallized Polyester
Label Maker Tape Finish
Matte

Description

Metallized Polyester B-428 labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality. Matte, light gray finish gives labels a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. UL approved; CSA accepted. Service temperature of -40 to 248 deg F -40 to 120 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.