Shop BRADY
See all product information
Create Account
Property Sign, 10" Height, 14" Width, Aluminum, Rectangle, English
- Mfr # 43440
- Zoro # G8473670
product price:Â
$
25.69
/ea
Key Features
Header
No Header
Legend
Private Road
Width
14 in
Height
10"
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43440
- Zoro #
- G8473670
- UPC #
- 754473434403
- Country of Origin
- United States
- Item
- Property Sign
- Header
- No Header
- Legend
- Private Road
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- No
- Sign Legend Color
- Black
- Double-Sided
- No
- Legend Style
- Text
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14 in
- Height
- 10"
- Thickness
- 0.035 in
Description
Property Sign, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.