Brady

Pull Tight Seal, Plastic, Blue, PK100


product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Plastic
  • Color Blue
  • Width 9"
  • Security Seal Primary Material Plastic
  • Imprinting None
See all product information

Product Information

  • Brand Brady
  • MFR # 95143
  • Zoro # G5271734
  • UPC #
    754473951436
  • Country of Origin United States
  • Category Tags

Dimensions

Width 9"
Wire Length 9 in
Useable Length 9 in
Length 9"

Details

Material Plastic
Color Blue
Security Seal Primary Material Plastic
Imprinting None
Tool Required Removal
Security Seal Type Adjustable Length Seals
Number of Digits 0
Item Pull Tight Seal
Tearaway Option No
Marking Parameters Sealed
Security Seal Marking Type Embossed
Primary Application General Purpose Barrier
Breaking Strength 10 to 14 lb
Primary Color Blue
Security Seal Primary Application General Purpose
Barcoding No
Legend Sealed Do Not Remove
Marking Type Embossed

Description

Adjustable Length Seals, Marking Parameters Sealed, Breaking Strength 10 to 14 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.