Shop BRADY
See all product information
Create Account
ToughWash Cable Ties, 0.18in W x 7in L, Metal Detectable Nylon, 10PK
- Mfr # 145588
- Zoro # G422966318
product price:Â
$
6.45
/pk of 10, $0.65/ea
Sold in multiples of 2Â pks for
$12.90
Key Features
Application
Inspection Tagging
Material
Metal-detectable Nylon
Color
Green
Width
0.18 in
Nominal Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 145588
- Zoro #
- G422966318
- UPC #
- 754473544058
- Country of Origin
- United States
- Application
- Inspection Tagging
- Material
- Metal-detectable Nylon
- Item
- Tag Tie
- Color
- Green
Dimensions
- Width
- 0.18 in
- Nominal Length
- 7 in
Description
Use these metal detectable tag ties with ToughWash Metal Detectable Polypropylene (B-869) tags as a metal-detectable solution in harsh washdown environments. These tag ties are capable of being detected by commercially available metal detectors. Wonftt compromise your food safety. Package includes ties only (tags sold separately). ToughWash Metal Detectable Polypropylene (B-869) tags feature protected graphics for use in harsh environments like the Food & Beverage industry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.