PunctuationLabelSet, 2inH, 1-7/8inW, PK10

  • Mfr # 5050P-PUN
  • Zoro # G307194768
product price: 
$
7.75
/pk of 10, $0.78/ea
Sold in multiples of 2 pks for $15.50

Key Features

Material
Polyester
Overall Height
2 in
Character Height
2 in
Character Type
Punctuation
Number of Pieces
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5050P-PUN
Zoro #
G307194768
UPC #
888434610596
Country of Origin
United States
Item
Numbers and Letters Labels
Material
Polyester
Character Color
Black
Character Type
Punctuation
Number of Pieces
10
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
(2) Deltas (Triangles), (4) Apostrophes, (4) Commas, (4) Dashes, (8) Periods
Package Type
Card; Sheet
Standards
ASTM D 2979
Number of Cards
10
Character
Apostrophes (') /Commas (,)/Dashes (-)/Deltas/Periods (.)
Color
Black
Application
General Identification
Markers per Card
1
Series
5050
Adhesive Type
Permanent Adhesive
Meets USCG Registration Guidelines
No
APWA Compliant Color
No
Character Color Gradient
Solid Color
Letter Casing
Uppercase
Self-Spacing/Aligning
Yes
Font
Gothic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Weather-Resistant
Characters Included
Apostrophe ('); Comma (,); Dash (-); Period (.)
Label Finish
Laminated
Visibility
Standard
Embossed
No
Shell Material
Polyester
Traction Material
Polyester

Dimensions

Overall Height
2 in
Character Height
2 in
Overall Width
1 7/8 in
Character Width
1 13/16 in

Description

Punctuation Label Set, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Punctuation, Characters Included Apostrophe ('); Comma (,); Dash (-); Period (.), Die Cut Yes, Embossed No, Font Gothic, Includes (2) Deltas (Triangles), (4) Apostrophes, (4) Commas, (4) Dashes, (8) Periods

Ratings & reviews