
Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls White 550 Pieces
Mfr # 175125
Zoro # G708582157
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester with Polyester Overlaminate
Character Height
2 in
Character Color
White
Includes
20 markers A, E, I, L, N, O, R, S, T & 0 through 9;10 markers of the remaining letters
Legend
Assorted Numbers, Letters & Punctuation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
175125
Zoro #
G708582157
UPC #
888434610282
Country of Origin
United States
Dimensions
Character Height
2 in
Thickness
0.006 in
Details
Item
Label
Material
Polyester with Polyester Overlaminate
Character Color
White
Includes
20 markers A, E, I, L, N, O, R, S, T & 0 through 9;10 markers of the remaining letters
Legend
Assorted Numbers, Letters & Punctuation
Character Mounting Type
Permanent Acrylic
Application
General Identification;Safety Identification
Description
Quik-Align die-cut numbers and letters are self-spacing and self-aligning: the characters interlock to ensure perfect spacing for professional-looking results every time. Traditional sans serif Gothic font provides excellent legibility even at a distance. Card-mounted polyester film characters feature pressure-sensitive adhesive. Flexible material conforms to most surfaces and holds up to harsh environments, abrasion, and repeated spills and cleanings. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations -40 deg F to 230 deg F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.