Radiation & Laser Sign, 10 in H x 14 in W, Aluminum, Rectangle
Mfr # 41153
Zoro # G7361361
product price: $25.69
/eaKey Features
Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41153
Zoro #
G7361361
UPC #
754473411534
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.035 in
Details
Item
Radiation & Laser Sign
Header
Caution
Legend
Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Legend Color
Yellow
Sign Legend Text Color
Black
Description
Caution Laser Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.