Radiation & Laser Sign, 10 in H x 14 in W, Fiberglass, Rectangle
Mfr # 122717
Zoro # G7418658
product price:Â $34.99
/eaKey Features
Header
Caution
Legend
Radioactive Materials
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
122717
Zoro #
G7418658
UPC #
754473716745
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.098 in
Details
Item
Radiation & Laser Sign
Header
Caution
Legend
Radioactive Materials
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Legend Color
Pink
Double-Sided
No
Sign Legend Color
Pink
Legend Style
Symbol and Text
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Pink
Description
Caution Radioactive Sign, Sign Subject Matter Radiation and X-Ray, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Caution, Legend Radioactive Materials, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.