This item is Discontinued.

Brady Radiation Sign, 1 11/16 in Height, 8 in Width, Plastic, Rectangle, English 93616

Radiation Sign, 1 11/16 in Height, 8 in Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 93616
  • Zoro # G7375547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93616
Zoro #
G7375547
UPC #
754473936167
Country of Origin
United States

Dimensions

Width
8 in
Height
1 11/16 in

Details

Sign Legend Text Color
Red

Description

Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Radioactive Materials Area, Printed Language English, Sign Shape Rectangle, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.