Radiation Sign, 1 11/16 in Height, 8 in Width, Plastic, Rectangle, English
Mfr # 93631
Zoro # G7387392
product price: $7.19
/pk 5, $1.44/eaSold in multiples of 2 for $14.38
Key Features
Header
No Header
Legend
No Entry By Unauthorized Personnel
Width
8 in
Height
1 11/16 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93631
Zoro #
G7387392
UPC #
754473936310
Country of Origin
United States
Dimensions
Width
8 in
Height
1 11/16 in
Thickness
45 mil
Details
Item
Radiation Sign
Header
No Header
Legend
No Entry By Unauthorized Personnel
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Red
ANSI Compliant
Yes
Sign Legend Text Color
Red
Description
Radiation Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 1 11/16 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend No Entry By Unauthorized Personnel, Printed Language English, Sign Shape Rectangle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.