Zoro Homepage

Recyclable Save Our Resources Aluminum, 10 in x 2-1/4 in, Rectangle, Polyester, 84601

  • Mfr # 84601

  • Zoro # G8646963


product price: $13.59
/ea

Key Features

Legend
Recyclable Save Our Resources Aluminum
Sign Material
Polyester
Height
10"
Width
2-1/4"
Thickness
0.006"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84601
Zoro #
G8646963
UPC #
754473846015
Country of Origin
United States

Dimensions

Height
10"
Width
2-1/4"
Thickness
0.006"

Details

Item
Recycling Sign
Legend
Recyclable Save Our Resources Aluminum
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Green
Sign Legend Text Color
Green

Description

Recycling Sign, Sign Subject Matter Recycling, Height 10 In., Width 2-1/4 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Recyclable Save Our Resources Aluminum, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.