PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES.10 in H x 7 in W, Aluminum, 485M10

  • Mfr # 485M10

  • Zoro # G6265697


product price:  $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485M10
Zoro #
G6265697
UPC #
00194484277598
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PET EXERCISE AREA PETS MUST BE CONTROLLED AT ALL TIMES PLEASE CLEAN UP AFTER YOUR PET
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
No
Standards
EPA Clean Water Act Section 502 (14), Local and State "Leash" Law
OSHA Compliant
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Sign Background Color
Green, White
Legend Color
Green, White
Sign Legend Text Color
Green, White
Glow In The Dark
No
Material Properties
Rigid
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Legend Pictogram ID
PPIC-268
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Corrosion Resistant
Yes
Legend Pictogram Description
Pet Area
Sign Legend
Pet Exercise Area Pets Must Be Controlled At All Times Please Clean Up After Your Pet
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Pet Exercise Area Pets Must Be Controlled At All Times Please Clean Up After Your Pet, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.