Zoro Homepage

Recycle Label, White, Vinyl, PK100

  • Mfr # 121062

  • Zoro # G5646252


product price: $94.19
/pk 100, $0.94/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Self-Adhesive
Yes
Laminated
No
Shape
Square
Indoor/Outdoor Usage
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121062
Zoro #
G5646252
UPC #
754473704711
Country of Origin
United States

Dimensions

Height
6"
Width
6"
Label Width
6 in
Label Height
6 in

Details

Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Self-Adhesive
Yes
Laminated
No
Shape
Square
Indoor/Outdoor Usage
Indoor/Outdoor
Legend
Originator Information Name_______Address_______City,State,Zip_______Contents_______
Legend Style
Symbol and Text
Write on Surface
Yes
Header Legend Color
Green
Header Background Color
White
Header
Materials for Recycle
Product Type
Recycle Label
Material
Vinyl
Legend/Background Color
Green/White
Item
Recycle Label
Legend Color
Green
Language
English
Background Color
White
DOT/UN Product Form
Label
Message
Contains Asbestos Fibers Avoids Creating Dust Cancer And Lung Disease Hazard

Description

Recycle Label, Language English, DOT/UN Product Form Label, Message Contains Asbestos Fibers Avoids Creating Dust Cancer And Lung Disease Hazard, Label Width 6 in, Label Height 6 in, Material Vinyl, Background Color White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.