This item is Discontinued.

Brady Recycling Sign, 7X10", Green on White, 73419 73419

Recycling Sign, 7X10", Green on White, 73419 (Discontinued)

  • Mfr # 73419
  • Zoro # G7385119
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73419
Zoro #
G7385119
UPC #
754473734190
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.098"

Details

Item
Recycling Sign
Legend
Pitch In
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
Green, White
Printed Language
English
ANSI Compliant
Yes
Sign Legend Color
White
Header
No Header
Operating Temp. Range
-40 Degrees to 194 Degrees F
Sign Legend Text Color
White

Description

Recycling Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pitch In, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.