This item is Discontinued.

Brady Reflective Marking Tape, 15 ft. L, Vinyl 78987

Reflective Marking Tape, 15 ft. L, Vinyl (Discontinued)

  • Mfr # 78987
  • Zoro # G5596446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78987
Zoro #
G5596446
UPC #
754473789879
Country of Origin
Unknown

Dimensions

Thickness
0.012"
Roll Length
15 ft.
Width
3"

Details

Die Cut Shape
Continuous Roll
Legend
No legend
Safety Tape Color
White
Item
Reflective Marking Tape
Pattern
Solid
Tape Format
Continuous Roll
Performance Temp.
-40 Degrees to 170 Degrees F
Material
vinyl
Retroreflective Grade
Engineer
Glow-in-the-Dark
No

Description

Reflective Marking Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.