RefMaterial, SecurityTraining, Book, PK25
Mfr # 2112
Zoro # G4002835
product price: $43.19
/pk 25, $1.73/eaKey Features
Title
Lockout Booklet
Subject Matter
Lockout/Tagout
Product Type
Booklet
Language
English
Supported Languages
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2112
Zoro #
G4002835
UPC #
754473452452
Country of Origin
United States
Details
Item
Lockout Safety Training Handbook
Title
Lockout Booklet
Subject Matter
Lockout/Tagout
Product Type
Booklet
Language
English
Supported Languages
English
Regulations Covered
OSHA
Number of Components
1
Color
Red and White
Provides
Lockout/Tagout Safety Training
Number of Pages
16
Number of Users Supported
25
Description
Reference Material, For Use With Not Applicable, Format Book, Height 1 1/4 in, Includes Not Applicable, Number of Users Supported 25, Product Type Reference Material, Regulations Covered OSHA, Software Delivery Method Not Applicable, Subject Matter Security Training, Supported Languages English, Title Lockout Booklet, Training Environment Not Applicable, Width 6 5/8 in, Number of Pages 16, Provides Lockout/Tagout Safety Training, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.