Zoro Homepage

Removable Glossy Polyester Labels 1 in H x 3 in W White 3000/RL

  • Mfr # THT-18-533-3

  • Zoro # G908583213


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Application
Circuit Board Labeling;General Identification;Laboratory Labeling
Width
3 in
Size
1 in H x 3 in W
Height
1 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-18-533-3
Zoro #
G908583213
UPC #
754473928650
Country of Origin
United States

Dimensions

Width
3 in
Size
1 in H x 3 in W
Height
1 in
Label Maker Tape Thickness
0.003 in

Details

Item
Label
Application
Circuit Board Labeling;General Identification;Laboratory Labeling
Color
White
Material
Polyester
Includes
Roll of 3000 Labels
Label Maker Tape Finish
Gloss

Description

Removable Polyester B-533 is ideal for alphanumeric and barcode applications such as electronic component marking and general purpose applications. Glossy white polyester with removable adhesive is thermal transfer printable. Good solvent resistance, heat resistance and clean removability. Service temperature of -70 to 212 deg F -94 to 100 deg C. Service temperature of -70 to 212 deg F -94 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.