Zoro Homepage

Repositionable Inkjet Labels 2.25 in W x

  • Mfr # J50C-2250-2581

  • Zoro # G7239408


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BradyJet™ J5000
Label Type
Repositionable Labels
Color
White
Shape
Continuous
Temp. Range
60 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50C-2250-2581
Zoro #
G7239408
UPC #
754473636036
Country of Origin
United States

Dimensions

Label Maker Tape Thickness
0.01 in
Label/Tape Size
2.25 in W x 100 ft L
Core Diameter
47.75 mm

Details

Item
Repositionable Inkjet Labels 2.25 in W x
Printer Series Compatibility
BradyJet™ J5000
Label Type
Repositionable Labels
Color
White
Shape
Continuous
Temp. Range
60 °C
Adhesive
Acrylic
Application
Temporary Labeling, General Identification, Lean / 5S, Safety
Tape Format
Roll
Label Maker Tape Finish
Matte
Indoor / Outdoor
Indoor Use
Write on Surface
High Surface Energy
Material
Inkjet Receptive Vinyl
Print Technology
Ink Jet
Minimum Service Temperature
-40 °C

Description

Repositionable Inkjet Labels 2.25 in W x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.