Restriction Sign, 14 in H, 10 in W, Polyester, Rectangle, English, 123844
Mfr # 123844
Zoro # G7414963
product price: $13.59
/eaKey Features
Header
No Header
Legend
No Forklifts Allowed In This Area
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123844
Zoro #
G7414963
UPC #
754473795306
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.01 in
Details
Item
Restriction Sign
Header
No Header
Legend
No Forklifts Allowed In This Area
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Description
Restriction Sign, Sign Subject Matter Lift Truck Traffic, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Forklifts Allowed In This Area, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.