This item is Discontinued.

Brady Restroom Sign, 14" Height, 10" Width, Aluminum, Rectangle, English 128451

Restroom Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # 128451
  • Zoro # G1934646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128451
Zoro #
G1934646
UPC #
754473773519
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.035"

Details

Item
Restroom Sign
Header
Did You Wash Them?
Legend
Did You Wash Them?
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Aluminum
Legend Style
Text and Symbol
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Wash Hands
ANSI Compliant
Yes
Background Color
White
Legend/Background Color
Blue, Red, Yellow, Orange, Green, Purple/White
Header Legend Color
White
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Language
English
Legend Color
black
Header Background Color
Blue
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Black

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Did You Wash Them?, Legend Did You Wash Them?, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.