This item is Discontinued.

Brady Ribbon, 4-21/64" W, 200 ft. L, Black/Green B30-R10000-KG-8

Ribbon, 4-21/64" W, 200 ft. L, Black/Green (Discontinued)

  • Mfr # B30-R10000-KG-8
  • Zoro # G1662860
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30-R10000-KG-8
Zoro #
G1662860
UPC #
754473940195
Country of Origin
Mexico

Dimensions

Width
4-21/64"
Length
200 ft.
Ribbon Width
4 5/16 in
Size (WxL) - Label Printer Ribbons
4 5/16 in x 200 ft
Ribbon Length
200 ft
Ribbon Panel Length
8 in

Details

Printer Series Compatibility
BBP35, BBP37, S3100
Color
Black/Green
For Use With
Mfr. No. BBP35, BBP37
Item
Ribbon
Ink Color
Black/Green
Formulation
Resin
Characteristics
8" Ribbon Color Panel Length, (100) Panel Sets Per Cartridge
Standards
RoHS Compliance
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Format
Ribbon in Printer Specific Cartridge
Compatible Mfr Part Number
BBP35, BBP37
Ribbon Series
R10000
Product Type
Two-Color Thermal Transfer Ribbon
Number of Panel Sets
100
Ribbon Formulation
Resin
Ribbon Color
Black/Green

Description

Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Black/Green, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 100, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.