Zoro Homepage

Ribbon, 4-21/64" W, 984 ft. L, Red

  • Mfr # IP-R4407-RD

  • Zoro # G7234875


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Printer Series Compatibility
BRADY IP
Ink Color
Red
Length
984 ft.
For Use With
Brady IP(TM) Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-R4407-RD
Zoro #
G7234875
UPC #
662820662310
Country of Origin
United States

Dimensions

Width
4-21/64"
Length
984 ft.
Core Diameter
1 in
Ribbon Width
4 5/16 in
Ribbon Length
984 ft

Details

Color
Red
Printer Series Compatibility
BRADY IP
Item
Ribbon
Ink Color
Red
For Use With
Brady IP(TM) Printers
Standards
UL Recognized
Ribbon Color
Red
Ribbon Formulation
Resin
Compatible Mfr Part Number
i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456
Resistance Properties
Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ribbon Format
Ribbon on Printer Specific Core
Ribbon Series
R4400
Product Type
Single Color Thermal Transfer Ribbon

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 489N97, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series, Ribbon Color Red, Ribbon Format Printer-Specific Cartridge, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.