This item is Discontinued.

Brady Ribbon Cartridge, 200 ft. L, 6-1/4 In. W 13535

Ribbon Cartridge, 200 ft. L, 6-1/4 In. W (Discontinued)

  • Mfr # 13535
  • Zoro # G5422575
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13535
Zoro #
G5422575
UPC #
754473135355
Country of Origin
Mexico

Dimensions

Width
6 1/4 in
Length
200 ft
Size (WxL) - Label Printer Ribbons
6 1/4 in x 200 ft
Ribbon Length
200 ft
Ribbon Panel Length
16 in
Ribbon Width
6 1/4 in

Details

Printer Series Compatibility
BBP85, PowerMark
Item
Label Printer Ribbon
For Use With
Mfr. No. 13500
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Color
Black/Red/Blue/Green
Ink Color
Black/Blue/Green/Red
Ribbon Color
Black/Blue/Green/Red
Ribbon Series
R10000
Compatible Mfr Part Number
BBP85
Ribbon Format
Ribbon on Printer Specific Core
Product Type
Four-Color Thermal Transfer Ribbon
Ribbon Formulation
Resin
Number of Panel Sets
30
Resistance Properties
Scratch-Resistant, Solvent-Resistant

Description

Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Black/Blue/Green/Red, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 30, Ribbon Formulation Resin, Product Type Four-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.