This item is Discontinued.

Brady Ribbon Cartridge, Black/Yellow, 200 ft. L 76766

Ribbon Cartridge, Black/Yellow, 200 ft. L (Discontinued)

  • Mfr # 76766
  • Zoro # G0142895
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
76766
Zoro #
G0142895
UPC #
754473767662
Country of Origin
Mexico

Dimensions

Width
4 1/8 in
Length
200 ft
Size (WxL) - Label Printer Ribbons
4 3/32 in x 200 ft
Ribbon Width
4 3/32 in
Ribbon Length
200 ft
Ribbon Panel Length
16 in

Details

Item
Label Printer Ribbon Cartridge
Color
Black/Yellow
Printer Series Compatibility
GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker
For Use With
Mfr. No. 76798, 76800, 76801
Ink Color
Black/Yellow
Standards
RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Number of Panel Sets
60
Ribbon Formulation
Resin
Ribbon Series
R10000
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Color
Black/Yellow
Product Type
Two-Color Thermal Transfer Ribbon

Description

Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker, Ribbon Color Black/Yellow, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 3/32 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.