This item is Discontinued.

Brady Ribbon Cartridge, Blue, 290 ft. L, PK2 103028

Ribbon Cartridge, Blue, 290 ft. L, PK2 (Discontinued)

  • Mfr # 103028
  • Zoro # G0142737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103028
Zoro #
G0142737
UPC #
754473016333
Country of Origin
Mexico

Dimensions

Width
4"
Length
290 ft

Details

Printer Series Compatibility
MiniMark
Item
Ribbon Cartridge
For Use With
Mfr. No. 52041
Color
Blue
Ink Color
Blue

Description

Ribbon Cartridge, Printer Series Compatibility MiniMark, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.