Shop BRADY
See all product information
Create Account
Right-To-Know Compliance Center With 1.5in SDS Binder
- Mfr # 2010
- Zoro # G422966332
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Polystyrene
Width
14 in
Sign Background Color
Yellow on Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2010
- Zoro #
- G422966332
- UPC #
- 754473459826
- Country of Origin
- Mexico
- Sign Material
- Polystyrene
- Sign Background Color
- Yellow on Red
- Item
- Information Center
Dimensions
- Width
- 14 in
Description
Safety information centers provide a centralized location for important safety information and makes the information accessible to employees. This Right-to-Know Compliance Center helps you comply with OSHA requirements by keeping important Safety Data Sheets (SDS) easily accessible. Bright red and yellow board makes the information center highly visible to employees. Helps prevent costly mistakes by providing potentially life-saving information to employees. Ideal for improving awareness of your companyfts safety information.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.