Roll-Up Road Construction Sign, 48" H, 48 in W, Mesh, Diamond, English, 56727
Mfr # 56727
Zoro # G7400351
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Header
No Header
Width
48 in
Height
48"
Sign Shape
Diamond
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56727
Zoro #
G7400351
UPC #
754473567279
Country of Origin
Mexico
Dimensions
Width
48 in
Height
48"
Details
Item
Roll-Up Road Construction Sign
Header
No Header
Legend
Be Prepared To Stop
Sign Shape
Diamond
Sign Material
Mesh
Printed Language
English
Sign Background Color
Orange
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Roll-Up Road Construction Sign, Height 48 In., Width 48 in, Sign Material Mesh, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.